Motion
AL800-N14-23
High Flow Air Lubricator - 1-1/2 NPT, Metal Bowl, 14.88 fl oz Oil Capacity
MI ITEM #03689591
MFR #AL800-N14-23
List Price$119.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Air Lubricator - 1-1/2 NPT, Metal Bowl, 14.88 fl oz Oil Capacity
MI ITEM #03689591
MFR #AL800-N14-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.10/each for your price

Overview

Mfr description
AL800-N14-23 LUBRIFICATEUR
  • Adjustable oil drop rate
  • Bowl can be attached and detached with one hand
  • Optional drain cock for one touch drain exhaust
  • Provides accurate lubrication of downstream equipment

Specifications

  • Body Size
    80
  • Country of Origin
    JP
  • Oil Capacity
  • Bowl Material
    Metal
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Max Operating Temperature
    140 °F
  • Overall Width
    3.94 in
  • Overall Height
    11.14 in
  • Includes
    Drain Cock
  • Standards Met
    JIS
  • Manufacturer Catalog
  • Port Gender
    Female
  • Series
    AL800-900
  • Weight
    3.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text