Motion
61463687570

NORTON ABRASIVES
61463687570

Sharpening Stone - Silicon Carbide Material, 4 in Long, 1-1/2 in Thick
Mi Item #03689627
MFR #61463687570
Price$79.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687570

Sharpening Stone - Silicon Carbide Material, 4 in Long, 1-1/2 in Thick
Mi Item #03689627
MFR #61463687570

Mfr description
61463687570 JB-74 CRYSTOLON FINE MACHINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.71/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1-1/2 in

Details

  • Color
    Black
  • Grade
    Coarse, Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Round
  • UPC_NO
    61463687570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)