Motion
B74G-4AG
Standard Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #03689652
MFR #B74G-4AG
Price$477.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #03689652
MFR #B74G-4AG

Mfr description
B74G-4AG FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.97/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    0.17 lbs

Details

  • Accessories
    Pressure Gauge
  • Air Flow
    212 scfm
  • Fluid Type
    Air
  • Included Options
    Pressure Gauge
  • Maximum Air Flow
    212 scfm
  • Maximum Operating Pressure
    150 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving Type
  • Series/System
    B74
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)