Motion
32430 DNMG432-PM 4225

SANDVIK
32430 DNMG432-PM 4225

Grade, Carbide DNMG-Style Turning Insert, Diamond Shaped, 1/2" maximum inscribed circle
MI ITEM #03689656
MFR #32430 DNMG432-PM 4225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
32430 DNMG432-PM 4225

Grade, Carbide DNMG-Style Turning Insert, Diamond Shaped, 1/2" maximum inscribed circle
MI ITEM #03689656
MFR #32430 DNMG432-PM 4225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32430 DNMG432-PM 4225

Specifications

  • Insert Style
    DNMG
  • Material
    Carbide
  • Manufacturer Grade
    4225
  • Shape
    Diamond
  • Inscribed Circle
    1/2 in
  • Length
    15.5038 mm
  • Thickness
    4.7625 mm
  • Application
    Turning
  • Corner Radius
    1/32 in
  • Chipbreaker
    PM
  • Included Angle
    55 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    5.156 mm
  • Full Insert Style Code
    DNMG 432-PM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text