Motion
1730-423-F
Link-Belt® Steel Roll for Flat Return Idler - CEMA E, 7 in Roller Diameter, 72 in Belt Width, Steel Material
MI ITEM #03689680
MFR #1730-423-F
Price$1,811.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Flat Return Idler - CEMA E, 7 in Roller Diameter, 72 in Belt Width, Steel Material
MI ITEM #03689680
MFR #1730-423-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,811.74/each

Specifications

Dimensions

  • Belt Width
    72 in
  • Overall Dimensions
    78.19 x 7 in
  • Roller Diameter
    7 in
  • Weight
    161 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Return
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
1730-423F OLD STYLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought