Motion
NCDGWUN50-0200-G5PL

SMC CORP OF AMERICA
NCDGWUN50-0200-G5PL

Round Body Repairable Cylinder -
Mi Item #03689844
MFR #NCDGWUN50-0200-G5PL
Price$219.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGWUN50-0200-G5PL

Round Body Repairable Cylinder -
Mi Item #03689844
MFR #NCDGWUN50-0200-G5PL

Mfr description
NCDGWUN50-0200-G5PL CYL AIR 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.45/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)