Motion
66253261887

NORTON ABRASIVES
66253261887

Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 46 Grit, Medium Grade, 5095 rpm
MI ITEM #03689940
MFR #66253261887
List Price$133.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253261887

Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 46 Grit, Medium Grade, 5095 rpm
MI ITEM #03689940
MFR #66253261887

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.88/each for your price

Overview

Mfr description
66253261887

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    5095 rpm
  • UPC_NO
    66253261887
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text