Motion
61463685465

NORTON ABRASIVES
61463685465

Sharpening Stone - Silicon Carbide Material, 4.0000 in Long, 1.0000 in Wide, 0.2500 in Thick
MI ITEM #03690001
MFR #61463685465
Your Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685465

Sharpening Stone - Silicon Carbide Material, 4.0000 in Long, 1.0000 in Wide, 0.2500 in Thick
MI ITEM #03690001
MFR #61463685465

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.93/each(List $19.12)

Overview

Mfr description
MJB14 1/4"X4" 1B10C15010V

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Black
  • Grade
    Medium
  • Package Quantity
    5
  • UPC_NO
    61463685465
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought