Motion
61463610291

NORTON ABRASIVES
61463610291

Dressing Stick -
Mi Item #03690003
MFR #61463610291
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610291

Dressing Stick -
Mi Item #03690003
MFR #61463610291

Mfr description
61463610291 38A150-H8VE NLV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Details

  • Bond Type
    Vitrified
  • Face Shape
    Rectangular
  • Grade
    Fine
  • Grit Number
    150
  • Material
    Aluminum Oxide
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)