Motion
F-UCFLR205

NTN
F-UCFLR205

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material
Mi Item #03690018
MFR #F-UCFLR205
Price$292.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-UCFLR205

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material
Mi Item #03690018
MFR #F-UCFLR205

Mfr description
F-UCFLR205-100F1#03 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.31/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Weight
    0.66 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359789096
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359789096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)