Motion
32102
Spotting Drill, Body Diameter: 1", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
Mi Item #03690085
MFR #32102
Price$275.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
Mi Item #03690085
MFR #32102

Mfr description
32102 1" HSS 90DEG SPOTTING DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.78/each

Specifications

Dimensions

  • Body Diameter
    1 in
  • Flute Length
    2-1/4 in
  • Overall Length
    8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    NC Spotting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)