Motion
200X235X15

CR SEALS (SKF)
200X235X15

Oil Seal - Solid, 200 mm Shaft Dia., 235 mm OD, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03690135
MFR #200X235X15
Price$55.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
200X235X15

Oil Seal - Solid, 200 mm Shaft Dia., 235 mm OD, HMSA7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03690135
MFR #200X235X15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.39/each

Specifications

Dimensions

  • Outside Diameter
    235 mm
  • Shaft Diameter
    200 mm
  • Weight
    1.26 lbs

Details

  • Design Type
    HMSA7
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311302906
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid

Overview

Mfr description
200X235X15 HMSA7 R DBL NITRILE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought