Motion
PHE25-N
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #03690238
MFR #PHE25-N
Price$212.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #03690238
MFR #PHE25-N

Mfr description
PHE25-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    70 mm
  • Overall Length
    99 mm
  • Weight
    1.82 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    PHE25-N
  • Manufacturer Upc Number
    4012802810707
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 N
  • Series
    PHE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802810707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)