Motion
SUCF207-23-PBT

PEER BEARING CO (SKF)
SUCF207-23-PBT

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
Mi Item #03690346
MFR #SUCF207-23-PBT
Price$389.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
SUCF207-23-PBT

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
Mi Item #03690346
MFR #SUCF207-23-PBT

Mfr description
UCF207-23F-A MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.42/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width
    1.6890 in
  • Overall Height  
    1.7480 in
  • Overall Length Diameter  
    4.6250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Thermoplastic
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590377015
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC207-23
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106996101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)