Motion
SUC207-23
Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Medium Duty, Set Screw Locking
MI ITEM #03690355
MFR #SUC207-23
Price$311.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Medium Duty, Set Screw Locking
MI ITEM #03690355
MFR #SUC207-23

Mfr description
UC207-23B-A MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.32/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.7870 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6890 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590329441
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4616 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SUC
  • UPC_NO
    1200106763420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)