Motion
112-1345-006
Char-Lynn 6000 Series Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 19.04 in³/r Displacement, 1-1/2 in, 40 gpm
Mi Item #03690357
MFR #112-1345-006
Price$4,219.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 6000 Series Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 19.04 in³/r Displacement, 1-1/2 in, 40 gpm
Mi Item #03690357
MFR #112-1345-006

Mfr description
112 1345 MOTOR
  • 9 displacements available
  • Can be used in a multitude of industries
  • Presents a multitude of options that make this motor very “smart” and flexible to apply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,219.56/each

Specifications

Dimensions

  • Continuous Torque
    8231 in
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Output Shaft Size
    1-1/2 in
  • Overall Height
    5.78 in
  • Overall Length
    11.68 in
  • Overall Width
    5.78 in

Details

  • Actual Mounting Flange
    Standard; (SAE CC); 4 Bolt; 127.0 [5.00] Pilot Dia. 14.35 [.565] Dia. Holes On 162.0 [6.38] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Displacement
    19.04 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    485 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    40 gpm
  • Maximum RPM-Continuous
    307 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4 Bolt Flange - 5 in Pilot - SAE CC
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    6000 - Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)