Motion
RSC-60-3R-10FT

DIAMOND CHAIN COMPANY
RSC-60-3R-10FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 3 Strand, 10 ft Length
Mi Item #03690384
MFR #RSC-60-3R-10FT
Price$44.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60-3R-10FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 3 Strand, 10 ft Length
Mi Item #03690384
MFR #RSC-60-3R-10FT

Mfr description
RSC-60-3R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.08/ft

Specifications

Dimensions

  • Chain Overall Width
    73.91 mm
  • Inside Width
    12.7 mm
  • Link Plate Height
    18.11 mm
  • Link Plate Thickness
    2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.94 mm
  • Roller Diameter
    11.91 mm
  • Tensile Strength
    113430 N
  • Transverse Pitch
    22.78 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    XS-123303-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647319800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)