Motion
215634
Rust Reformer Black
MI ITEM #03690529
MFR #215634
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rust Reformer Black
MI ITEM #03690529
MFR #215634

Mfr description
215634 BLACK RUST REFORMER AEROSOL
  • Rust converter instantly stops existing corrosion and protects against future corrosion in one step
  • For use on sound rusted steel surfaces and is not intended for use on clean metal or galvanized steel
  • Dries to a hard black finish
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Container Size
    15 oz

Details

  • Form
    Liquid
  • Industry Standards Met
    USDA Applicable
  • UPC_NO
    020066135256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)