Motion
CUK32-50D
Compact Cylinder, Bore Size 32 mm, Stroke 50 mm
MI ITEM #03690539
MFR #CUK32-50D
List Price$68.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 32 mm, Stroke 50 mm
MI ITEM #03690539
MFR #CUK32-50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.90/each for your price

Overview

Mfr description
CUK32-50D CYL, FREE MT, NON ROT, DBL/ACT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Non-rotating Rod
  • Double acting
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Additional Details
    The series CUK single non-rotating rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    1/8 BSPT
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Magnet
    None
  • Mounting Type
    Standard
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought