Motion
39891
Round Belt - 12 mm OD
Mi Item #03690567
MFR #39891
Price$11.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 12 mm OD
Mi Item #03690567
MFR #39891

Mfr description
4940053 GREEN 89 RT 12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    120 mm
  • Outside Diameter  
    12 mm
  • Section Size
    12 mm

Details

  • Additional Details
    Textured
  • Color
    Green
  • Manufacturer Catalog Number
    4940053
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)