Motion
DMD-35-1 RV CO LINK P

DIAMOND CHAIN COMPANY
DMD-35-1 RV CO LINK P

Connecting Link - 35 / 3/8 in Pitch, Press Fit, Carbon Steel Material
Mi Item #03690604
MFR #DMD-35-1 RV CO LINK P
Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1 RV CO LINK P

Connecting Link - 35 / 3/8 in Pitch, Press Fit, Carbon Steel Material
Mi Item #03690604
MFR #DMD-35-1 RV CO LINK P

Mfr description
35 RIV CONN LINK (PRESS FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.52/each

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.356 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-1282CL-18BA
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647162413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)