Motion
100 RIV CONN LINK (PRESS FIT)

DIAMOND CHAIN COMPANY
100 RIV CONN LINK (PRESS FIT)

Connecting Link - 100 / 1-1/4 in Pitch, Riveted, Carbon Steel Material
Mi Item #03690615
MFR #100 RIV CONN LINK (PRESS FIT)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
100 RIV CONN LINK (PRESS FIT)

Connecting Link - 100 / 1-1/4 in Pitch, Riveted, Carbon Steel Material
Mi Item #03690615
MFR #100 RIV CONN LINK (PRESS FIT)

Mfr description
100 RIV CONN LINK (PRESS FIT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.73 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.188 in
  • Pin Diameter
    3/8 in
  • Roller Diameter
    0.750 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-1470CL-18
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Standards Met
    API Specification 7F, ASME/ANSI 60
  • UPC_NO
    716647172092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)