Motion
VX2122-02-5DZ1-X462

SMC CORP OF AMERICA
VX2122-02-5DZ1-X462

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, DIN Terminal, Inline, 1/4 in
Mi Item #03690778
MFR #VX2122-02-5DZ1-X462
Price$154.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX2122-02-5DZ1-X462

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, DIN Terminal, Inline, 1/4 in
Mi Item #03690778
MFR #VX2122-02-5DZ1-X462

Mfr description
VX2122-02-5DZ1-X462
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.72/each

Specifications

Dimensions

  • Coil Size
    Size 1
  • Inlet Size
    0.2500 in
  • Orifice Diameter
    0.0787 in, 2 mm
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    2.9300 in, 74.50 mm
  • Overall Length
    1.7700 in, 45 mm
  • Overall Width
    1.3800 in, 35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    C37 (Brass)
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Flow Rate
    0.23 Cv
  • For Use With Series
    VX21
  • Manifold Port(s)
    0.2500 in
  • Maximum Temperature
    60 °C, 140 °F
  • Maximum Working Pressure
    145 psi
  • Mounting
    Inline
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Water
  • Operating Pressure Range
    0 to 1 MPa, 0 to 145 psi
  • Operating Temperature Range
    1 to 60 °C, 34 to 140 °F
  • Piping Type
    Inline
  • Port Thread Standard
    BSPT
  • Return Type
    Spring
  • Seal Material
    NBR
  • Series
    VX21
  • Set Pressure Range
    0 to 145 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VX21
  • Voltage Suppressor
    Varistor
  • Wetted Parts Material
    NBR
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)