Overview
Mfr description
VX3112-02N-3GR1
Specifications
- Port Size02 (1/4)
- Voltage110 V ac, 50/60 Hz
- Model31
- Electrical EntryGrommet
- Oil-FreeNo
- Orifice Size1.5 mm
- Port Thread StandardNPT
- RectifierAC Class B Coil w/ Full-Wave Rectifier
- Style2 (N.O., Single Unit)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data