Motion
VX3124-01N-3DLR1-B

SMC CORP OF AMERICA
VX3124-01N-3DLR1-B

Solenoid-operated Air Control Valve - 3-Way, 1/8 in
Mi Item #03691369
MFR #VX3124-01N-3DLR1-B
Price$39.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3124-01N-3DLR1-B

Solenoid-operated Air Control Valve - 3-Way, 1/8 in
Mi Item #03691369
MFR #VX3124-01N-3DLR1-B

Mfr description
VX3124-01N-3DLR1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.25/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Orifice Diameter
    0.0866 in, 2.20 mm
  • Orifice Size
    2.2 mm
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Brass (C37), Stainless steel
  • Bracket Included
    Yes
  • Electrical Entry
    DIN
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    60 °C
  • Model
    31
  • Number Of Ports  
    3
  • Oil-Free
    No
  • Operating Temperature Range
    -20 to 60 °C
  • Port Thread Standard
    NPT
  • Rectifier
    AC Class B Coil w/ Full-Wave Rectifier
  • Seal Material
    EPDM, FFKM, FKM, NBR, PTFE
  • Series
    VX3
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    Light
  • Valve Series
    VX3000
  • Voltage
    110 V ac, 50/60 Hz
  • Wetted Parts Material
    EPDM, FFKM, FKM, NBR, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)