Overview
Mfr description
VX3335AZ-00-5G1
Specifications
- Voltage24 V dc
- Model33
- Electrical EntryGrommet
- Oil-FreeYes
- OptionsA (For Oil -- Seals: FKM, Body: Brass, Coil: Class B)
- Orifice Size3 mm
- Port Thread StandardRc
- RectifierNone (for DC or AC Class H Coil)
- Surge SuppressorNone
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data