Motion
VXD2140-04N-6G1-B

SMC CORP OF AMERICA
VXD2140-04N-6G1-B

Solenoid-Operated Air Control Valve - 2-Way, 12 V dc, Grommet, 1/2 in
Mi Item #03691720
MFR #VXD2140-04N-6G1-B
Price$68.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXD2140-04N-6G1-B

Solenoid-Operated Air Control Valve - 2-Way, 12 V dc, Grommet, 1/2 in
Mi Item #03691720
MFR #VXD2140-04N-6G1-B

Mfr description
VXD2140-04N-6G1-B VALVE, MEDIA (N.C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.81/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)