Motion
206-001061
Square End Mill - 206 Series, Carbide Material, TiN Finish/Coating, Single End, 1/8 in Mill Diameter, 4 Flutes, 1/2 in Length of Cut
Mi Item #03692269
MFR #206-001061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 206 Series, Carbide Material, TiN Finish/Coating, Single End, 1/8 in Mill Diameter, 4 Flutes, 1/2 in Length of Cut
Mi Item #03692269
MFR #206-001061

Mfr description
206-001061 SE 1/8 4F 1/2C 1/8S SQ 1.5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1/2 in
  • Length Type
    Regular
  • Mill Diameter  
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    TiN
  • Keyway Mill
    No
  • Material Grade
    C2 Submicron
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    206
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)