Motion
256-500103
Roughing End Mill - HPM Series, Carbide Material, AlTiN, Corner Chamfer, 1/2 in Mill Diameter, 4 Flutes, 1-1/4 in Length of Cut
MI ITEM #03692306
MFR #256-500103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - HPM Series, Carbide Material, AlTiN, Corner Chamfer, 1/2 in Mill Diameter, 4 Flutes, 1-1/4 in Length of Cut
MI ITEM #03692306
MFR #256-500103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
256-500103 RE 1/2 4F CC 1C 3OA W/TIALN

Specifications

  • Mill Diameter
    1/2 in
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • End Shape
    Corner Chamfer
  • Length of Cut
    1-1/4 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/2 in
  • Center Cutting
    Center Cutting
  • Pitch
    Medium
  • Helix Angle
    35 °
  • Overall Length
    3 in
  • Shank Type
    Weldon Flat
  • Chamfer Width
    0.025 in
  • Series
    HPM
  • Material Grade
    C2 Submicron
  • Length Type
    Regular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text