Motion
15501250
Straight-Flute & Die Drill Bit, Drill Bit Size: 1/8", Flute Length: 7/8", Material: Carbide
MI ITEM #03692676
MFR #15501250
List Price$47.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Flute & Die Drill Bit, Drill Bit Size: 1/8", Flute Length: 7/8", Material: Carbide
MI ITEM #03692676
MFR #15501250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.28/each for your price

Overview

Mfr description
15501250 CD 1/8 155 SC SFDD 1-7/8OAL

Specifications

  • Flute Length
    7/8 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Four Facet, Notched, Thinned Point
  • Overall Length
    1-7/8 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Shank Diameter
    1/8 in
  • Material Grade
    Submicron
  • Series
    155
  • Drill Bit Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought