Motion
15501875
Straight-Flute & Die Drill Bit, Drill Bit Size: 3/16", Flute Length: 1-1/8"
MI ITEM #03692678
MFR #15501875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Flute & Die Drill Bit, Drill Bit Size: 3/16", Flute Length: 1-1/8"
MI ITEM #03692678
MFR #15501875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15501875 CD 3/16 155 SC SFDD 2-3/16O

Specifications

  • Flute Length
    1-1/8 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Four Facet, Notched, Thinned Point
  • Overall Length
    2-3/16 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Shank Diameter
    3/16 in
  • Material Grade
    Submicron
  • Series
    155
  • Drill Bit Size
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought