Motion
15502500
Straight-Flute & Die Drill Bit, Drill Bit Size: 1/4", Flute Length: 1-3/8"
Mi Item #03692679
MFR #15502500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Flute & Die Drill Bit, Drill Bit Size: 1/4", Flute Length: 1-3/8"
Mi Item #03692679
MFR #15502500

Mfr description
15502500 CD 1/4 155 SC SFDD 2-1/2OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1/4 in
  • Flute Length
    1-3/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    135 °
  • Point Type
    Four Facet, Notched, Thinned Point
  • Series
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)