Motion
15503750
Straight-Flute & Die Drill Bit, Drill Bit Size: 3/8", Flute Length: 1-13/16"
MI ITEM #03692681
MFR #15503750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Flute & Die Drill Bit, Drill Bit Size: 3/8", Flute Length: 1-13/16"
MI ITEM #03692681
MFR #15503750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15503750 CD 3/8 155 SC SFDD 3-1/8OAL

Specifications

  • Flute Length
    1-13/16 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Point Angle
    135 °
  • Point Type
    Four Facet, Notched, Thinned Point
  • Overall Length
    3-1/8 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Shank Diameter
    3/8 in
  • Material Grade
    Submicron
  • Series
    155
  • Drill Bit Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought