Motion
99322
Redi Sleeve - 0.8130 in Width, Stainless steel Material
Mi Item #03692722
MFR #99322
Price$98.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.8130 in Width, Stainless steel Material
Mi Item #03692722
MFR #99322

Mfr description
99322 SPEEDI SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.85/each

Specifications

Dimensions

  • Outside Diameter
    3.5940 in
  • Overall Width
    1.0000 in
  • Shaft Diameter
    82.47 to 82.62 mm
  • Width on Shaft
    0.8130 in
  • Width Overall Width For Speedi Slv
    1.0000 in

Details

  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)