Motion
SFIK 8 F

SKF
SFIK 8 F

Female Threaded Right Hand Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8, Maintenance Free/Self-Lubricating
MI ITEM #03692796
MFR #SFIK 8 F
List Price$86.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SFIK 8 F

Female Threaded Right Hand Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8, Maintenance Free/Self-Lubricating
MI ITEM #03692796
MFR #SFIK 8 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.79/each for your price

Overview

Mfr description
SFIK 8 F ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M8
  • Thread Direction
    Right Hand
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Nylon
  • Ball Material
    Stainless Steel
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    4.3 kN
  • Operating Temperature Range
    -40 to +170 °F
  • Head Diameter
    31 mm
  • UPC_NO
    7316570975598
  • Weight
    0.06 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought