Motion
BJ3-1
BKT, MTG, SW (CG, CJ2, CM2)
Mi Item #03692813
MFR #BJ3-1
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BKT, MTG, SW (CG, CJ2, CM2)
Mi Item #03692813
MFR #BJ3-1

Mfr description
BJ3-1 MOUNTING SWITCH BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Weight
    1.4 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)