Overview
Mfr description
CDUK16-30D-M9PL
- Bore sizes from 6mm to 32mm available
- Stroke lengths up to 50mm
- Non-rotating Rod
- Double acting
- Auto switch capable
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Stroke30 mm
- Auto-SwitchM9P - Solid State, General Purpose, 3 wire PNP, Horizontal
- Cylinder SeriesCU
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data