Motion
VEX1933-20
VEX1*3*, Power Valve, Precision Regulator
Mi Item #03692835
MFR #VEX1933-20
Price$682.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEX1*3*, Power Valve, Precision Regulator
Mi Item #03692835
MFR #VEX1933-20

Mfr description
VEX1933-20 POWER VALVE
  • Power valve series, precision regulator
  • Body ported & base mounted styles
  • Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.05/each

Specifications

Dimensions

  • Overall Width
    80 mm

Details

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    Max of 101 psi
  • Operating Temperature Range
    32 to 122 °F
  • Seal Material
    FKM
  • Set Pressure Range
    0.05 to 0.9 Mpa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)