Motion
C65606
Hex Rethreading Die - 3/8 – 16 Thread Size, UNC, Right Hand, Carbon Steel, 25/32 in Hex Width, 0.3750 in Thick
Mi Item #03692940
MFR #C65606
Price$36.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 3/8 – 16 Thread Size, UNC, Right Hand, Carbon Steel, 25/32 in Hex Width, 0.3750 in Thick
Mi Item #03692940
MFR #C65606

Mfr description
C65606 0650 3/8-16 NC CRBN HEX DIE
  • Cost effective
  • Standard with right hand Unified and American National thread form
  • Available in metric and American National Taper Pipe (NPT) thread form
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.43/each

Specifications

Dimensions

  • Hex Width  
    25/32 in
  • Thickness
    0.3750 in
  • Thread Size
    3/8 – 16

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)