Motion
KRU06-00
Hose End - 6 mm Compatible Tube Outer Diameter
MI ITEM #03692976
MFR #KRU06-00
List Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Compatible Tube Outer Diameter
MI ITEM #03692976
MFR #KRU06-00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.30/each for your price

Overview

Mfr description
KRU06-00 "Y" 6MM
  • Effective when piping is in a confined space
  • Release collar allows easy removal of tubing without damaging the tube
  • Ideal for areas where weld splatter is generated
  • Flame resistant material
  • Maximum operating pressure of 1.0MPa
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    6 mm
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    SG
  • Series
    KR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text