Motion
206043
AF 1600 Athletic Inverted White
MI ITEM #03692990
MFR #206043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF 1600 Athletic Inverted White
MI ITEM #03692990
MFR #206043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
206043 WHITE AF1600 SYSTEM

Specifications

  • Color Family
    White
  • Color
    White
  • Container Size
    17 oz
  • Base Type
    Water
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Resin Type
    Modified Alkyd
  • Dry Time
    30 min
  • Coverage Range
    100 to 200 ft
  • Min Application Temperature
    0 °C
  • Volatile Organic Compound Content
    66 %
  • Package Quantity
    12
  • UPC_NO
    020066117009
  • Size
    17 OZ. SPRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought