Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X38 CR DR HE35 3/8 HBG LAG

Standard Duty Drum - Crown Face, 20 in Dia., 38 in Face Width, HE Hub, Herringbone Lagging
MI ITEM #03693013
MFR #20X38 CR DR HE35 3/8 HBG LAG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
20X38 CR DR HE35 3/8 HBG LAGGED
  • Standard stock drum pulley assembly
  • Meets and/or exceeds CEMA (Conveyor Equipment Manufacturers Association) application standards for use with conveyor belts rated up to 750 PIW (lbs per inch of belt width)/131 kN/m

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Lagging Type
    Herringbone
  • Hub Type
    HE
  • Hub Number
    HE35
  • UPC_NO
    782475983414
  • Weight
    267.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought