Motion
1610-14M-40  HT250 BELT

DODGE
1610-14M-40 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1610 mm Pitch Length, 40 mm Width, Neoprene Material
Mi Item #03693044
MFR #1610-14M-40 HT250 BELT
Price$397.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1610-14M-40 HT250 BELT

HT Belt - HT, 14 mm Pitch, 1610 mm Pitch Length, 40 mm Width, Neoprene Material
Mi Item #03693044
MFR #1610-14M-40 HT250 BELT

Mfr description
1610-14M-40 HT250 BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.70/each

Specifications

Dimensions

  • Belt Width
    40 mm
  • Overall Length
    1610 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    1610 mm
  • Weight
    1.36 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    146535
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475350940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)