Motion
6217 2RDT

JTEKT KOYO
6217 2RDT

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #03693059
MFR #6217 2RDT
List Price$374.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6217 2RDT

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #03693059
MFR #6217 2RDT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.90/each for your price

Overview

Mfr description
6217 2RDT
  • Electric motors are the single largest user of energy in Industrial/Commercial facilities and can account for up to 70% of their total energy consumption—leading to the need for energy efficient solutions such as Koyo’s RD Light Contact Seal Ball Bearings
  • Koyo’s unique seal design reduces seal drag and energy consumption in electric motor applications while providing superior seal performance and grease retention
  • Provides a two-fold benefit to standard sealed bearings—innate design characteristics of the RD seal reduces drag, frictional torque and operating temperature
  • The closure provided is superior to standard seals, helping to inhibit the ingress of contaminants and moisture
  • Optimal design selection and mechanical advantages from the RD translate into longer life and increased efficiency in electric motor applications

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 210 °F
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    28 mm
  • Max Rpm
    3800 rpm
  • Series
    6200
  • Radial Dynamic Load Capacity
    105.0 kN
  • Radial Static Load Capacity
    61.90 kN
  • Manufacturer Catalog Number
    6217 2RDT
  • UPC_NO
    605790068218
  • Weight
    4.24 lbs
  • Features & Benefits
    • Electric motors are the single largest user of energy in Industrial/Commercial facilities and can account for up to 70% of their total energy consumption—leading to the need for energy efficient solutions such as Koyo’s RD Light Contact Seal Ball Bearings • Koyo’s unique seal design reduces seal drag and energy consumption in electric motor applications while providing superior seal performance and grease retention • Provides a two-fold benefit to standard sealed bearings—innate design characteristics of the RD seal reduces drag, frictional torque and operating temperature • The closure provided is superior to standard seals, helping to inhibit the ingress of contaminants and moisture • Optimal design selection and mechanical advantages from the RD translate into longer life and increased efficiency in electric motor applications
  • Description
    6217 2RDT
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6217 2RDT is an 85 mm bore radial deep groove ball bearing with double seals and 150 mm outer diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text