Specifications
Dimensions
- Belt Thickness Range18 to 60 in
Details
- Accessory TypeRivet Hinged Fastener
- MaterialCopper Alloy
- Package Quantity10 Strips Per Box, 4 Plates Per Strip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)