Motion
34971
Duratemp H (HNBR) Oil Seal - Solid, 3.5000 in Shaft Dia., 4.547 in OD, 0.901 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #03693340
MFR #34971
Your Price$74.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 3.5000 in Shaft Dia., 4.547 in OD, 0.901 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #03693340
MFR #34971

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$74.76/each(List $130.08)

Overview

Mfr description
34971 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.500 in
  • Outside Diameter
    4.547 in
  • Overall Width
    0.901 in
  • Design Type
    PLUS XL
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Manufacturer Upc Number
    085311298391
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text