Motion
TA400
TA400/For Clutch Sizes 300 through 1027 Reaction Arm for Use on Backstops
Mi Item #03693411
MFR #TA400
Price$1,476.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TA400/For Clutch Sizes 300 through 1027 Reaction Arm for Use on Backstops
Mi Item #03693411
MFR #TA400

Mfr description
TA400 TORQUE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,476.44/each

Specifications

Dimensions

  • Outside Diameter
    44.4 mm
  • Thickness
    9.6 mm

Details

  • For Use With
    FSO-400
  • Part Type
    Torque Arm Kit
  • UPC_NO
    786582748683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)