Motion
08834132016

NORTON ABRASIVES
08834132016

Mounted Flap Wheel - Ceramic, 80 Grit, 1-5/8 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03693450
MFR #08834132016
Your Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834132016

Mounted Flap Wheel - Ceramic, 80 Grit, 1-5/8 in Wheel Diameter, 1 in Wheel Width
MI ITEM #03693450
MFR #08834132016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.96/each(List $13.13)

Overview

Mfr description
08834132016 XX-1510 1/4-20 THD 80 ARB MI

Specifications

  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    08834132016
  • Long Description
    The 08834132016 is a mounted flap wheel made with ceramic abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 1-5/8 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for aggressive grinding and blending on tough materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text