Motion
H239640XA-2

TIMKEN
H239640XA-2

Tapered Roller Bearing Cone - 7.0000 in ID, 3.3750 in Cone Width, Chrome Steel Material
MI ITEM #03693495
MFR #H239640XA-2
List Price$1,131.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H239640XA-2

Tapered Roller Bearing Cone - 7.0000 in ID, 3.3750 in Cone Width, Chrome Steel Material
MI ITEM #03693495
MFR #H239640XA-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,131.20/each for your price

Overview

Mfr description
H239640XA SPACER

Specifications

  • Bore Diameter
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    3-3/8 in
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    H239600
  • Compatible Cup
    H239610, H239612
  • Manufacturer Upc Number
    053893540603
  • UPC_NO
    053893540603
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    2.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text