Motion
115CMTP15 Q56

BROWNING
115CMTP15 Q56

Shaft Mount Speed Reducer - Reducer Size: 115, 15:1 Ratio, 0.6250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03693514
MFR #115CMTP15 Q56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115CMTP15 Q56

Shaft Mount Speed Reducer - Reducer Size: 115, 15:1 Ratio, 0.6250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03693514
MFR #115CMTP15 Q56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
115CMTP15 Q56
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
  • Options & Accessories: Complete range of motor mounts, belt guards, backstops, and screw conveyor drive options.

Specifications

  • Manufacturer Reducer Size
    115
  • Nominal Ratio
    15:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Bore Type
    Tapered Bushing
  • Series
    115CMTP
  • Reduction
    Double
  • Maximum Output RPM
    130
  • Maximum Output Size
    1.9375 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    11 x 11.7 x 14.08 in
  • Housing Length
    11.0000 in
  • Housing Width
    11.7000 in
  • Housing Height
    14.0800 in
  • Maximum Output Torque
    540.19 in-Lbs @1750 input rpm, 1 HP
  • Standards Met
    AGMA
  • Torque Arm Kit
    115TAP-H (PC9105) Sold Separately
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    115CMTP15 Q56
  • Manufacturer Upc Number
    662460540870
  • UPC_NO
    662460540870
  • CAD Drawing
  • Weight
    82.00 lbs
  • Agma Size
    115
  • Actual Ratio
    15:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text